Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1/16 In
Mfr # SF1212BR
Zoro # G6268814
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size- Decimal 1/16" (0.0625)
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF1212BR
- Zoro # G6268814
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1/16" (0.0625) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 3/16 in |
Drill Size | 1/16 in |
Head Dia. | 5/16 in |
Inside Dia. | 1/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M12, 64mm dia. (ALH-26MT)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- Zoro Select Renewable Bushings