Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size #11
Mfr # SF2012FV
Zoro # G9738574
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal #11 (0.1910)
- Head Material High Speed Steel
- Measurement System Wire
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FV
- Zoro # G9738574
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #11 (0.1910) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #11 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Inside Dia. | #11 |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (385458)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- CRESCENT 142 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK142C)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- Zoro Select Drill Bushings