Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size #1
Mfr # SF326GT
Zoro # G3070755
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #1 (0.2280)
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Decimal Equivalent 0.2280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF326GT
- Zoro # G3070755
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #1 (0.2280) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #1 |
Drill Size | #1 |
Overall Length | 3/8 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-5/8-8)
- DRILL AMERICA 5/8"-82 HSS Single Flute Countersink (DEWSFC5/8-82)
- MILWAUKEE TOOL Blade Pulley Axle (42-12-0070)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- Zoro Select Renewable Bushings