Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1 In
Mfr # SF11240OR
Zoro # G6280897
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Drill Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11240OR
- Zoro # G6280897
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1 in |
Overall Length | 2 1/2 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size- Decimal | 1" (1.0000) |
Inside Dia. | 1 in |
Head Dia. | 2 19/64 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A35X20)
- BIG HORN Pen Blank Centering Vise (14510)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- Zoro Select Drill Bushings