Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1 In
Mfr # SF11228OR
Zoro # G6280346
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. 1 in
- Drill Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11228OR
- Zoro # G6280346
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1 in |
Drill Size | 1 in |
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size- Decimal | 1" (1.0000) |
Outside Dia. | 1 3/4 in |
Head Dia. | 2 19/64 in |
Size - Decimal | 1-7/16 in - 1.4375 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH File, American Pattern Half Round, 14 Length, Double Cut, Bastard Cut Coarseness of Cut (DIC05194)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (14229RPB154570)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- Zoro Select Drill Bushings