Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-9/64 In
Mfr # SF11228PO
Zoro # G6280434
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Heat Treatment Through Hardened
- Bushing Type Slip Fixed Renewable Combination
- Hardness Rc 62-64
- Head Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11228PO
- Zoro # G6280434
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Drill Size | 1 9/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/4 in |
Head Dia. | 2 19/64 in |
Inside Dia. | 1 9/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size - Decimal | 17/32 in - 0.5312 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- WESTWARD U HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFT9)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736L)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- Zoro Select Drill Bushings