Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-9/32 In
Mfr # SF11240QL
Zoro # G6281046
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Head Type Headed
- Finish High Speed Steel
- Inside Dia. 1 9/32 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11240QL
- Zoro # G6281046
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1 9/32 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 2 1/2 in |
Outside Dia. | 1 3/4 in |
Drill Size | 1 9/32 in |
Size- Decimal | 1-9/32" (1.2812) |
Head Dia. | 2 19/64 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2-1/4 HP* Router (RF1101)
- RIDGID Pawl, Holding 368/378 (35500)
- J.W. WINCO GN612-8-M12X1.5-AK-NI Indexing Plunger (612-8-M12X1.5-AK-NI)
- MILWAUKEE TOOL 6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw (49-16-2733)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- Zoro Select Renewable Bushings