Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-7/8 In
Mfr # SF14440TV
Zoro # G6283006
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Head Material High Speed Steel
- Measurement System Fractional Inch
- Rockwell Hardness RC 62-64
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14440TV
- Zoro # G6283006
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 2 51/64 in |
Inside Dia. | 1 7/8 in |
Overall Length | 2 1/2 in |
Drill Size | 1 7/8 in |
Size- Decimal | 1-7/8" (1.8750) |
Outside Dia. | 2 1/4 in |
Size - Decimal | 1-51/64" - 1.7969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/64)
- MOBILE SHOP Complete Professional PM Cart with Complete Tool Bag (MS-CPMC-PRO)
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- PROFERRED 4" Standard Adjustable Wrench, Chrome Finish (T05011)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- Zoro Select Drill Bushings