Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-7/32 In
Mfr # SF11248QB
Zoro # G6281265
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. 1 3/4 in
- Head Dia. 2 19/64 in
- Drill Size 1 7/32 in
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11248QB
- Zoro # G6281265
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Head Dia. | 2 19/64 in |
Drill Size | 1 7/32 in |
Size- Decimal | 1-7/32" (1.2188) |
Inside Dia. | 1 7/32 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 3 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 0)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- Zoro Select Renewable Bushings