Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-5/8 In
Mfr # SF14448SQ
Zoro # G6283112
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
- Outside Dia. 2 1/4 in
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF14448SQ
- Zoro # G6283112
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 5/8 in |
Drill Size | 1 5/8 in |
Size- Decimal | 1-5/8" (1.6250) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3 in |
Head Dia. | 2 51/64 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Size - Decimal | 1-27/64" - 1.4219 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8" L 1" Cap. Cast Iron Cast Iron Pipe Wrench W/1" Jaw Cap, 8" (274105)
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH7 (21515)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- Zoro Select Renewable Bushings