Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-5/32 In
Mfr # SF11248PR
Zoro # G6281222
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Slip Fixed Renewable Combination
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11248PR
- Zoro # G6281222
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3 in |
Drill Size | 1 5/32 in |
Head Dia. | 2 19/64 in |
Inside Dia. | 1 5/32 in |
Size- Decimal | 1-5/32" (1.1562) |
Outside Dia. | 1 3/4 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Tin Coated Jobber Length Drill Bit (DWDTN3/16)
- XTRWELD 12 in Clamp, F, 4800 PSI, 3-P S-Pad, Steel Chrome (TCFF124800HS)
- SURTEK Rubber mallet 22oz (600)
- CLC WORK GEAR Tool Bag, Bucket Bag, 18 Pockets (1148)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- Zoro Select Drill Bushings