Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-5/32 In
Mfr # SF11240PR
Zoro # G6280976
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Bushing Type Slip Fixed Renewable Combination
- Drill Size 1 5/32 in
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11240PR
- Zoro # G6280976
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 5/32 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 2 19/64 in |
Size- Decimal | 1-5/32" (1.1562) |
Overall Length | 2 1/2 in |
Inside Dia. | 1 5/32 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- PROTO 1/2 in Drive Impact Socket 17 mm Size Hex Deep Depth, Black Oxide (J7317MHT)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- Zoro Select Drill Bushings