Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-3/64 In
Mfr # SF11248OZ
Zoro # G6281177
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Dia. 2 19/64 in
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0005" T.I.R. max
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11248OZ
- Zoro # G6281177
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 2 19/64 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 3 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 3/64 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR (13P525)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #11 (C23423)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K2---21)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- Zoro Select Drill Bushings