Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-25/64 In
Mfr # SF11248RD
Zoro # G6281353
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 25/64 in
- Finish High Speed Steel
- Head Material High Speed Steel
- Outside Dia. 1 3/4 in
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11248RD
- Zoro # G6281353
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 25/64 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 2 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3 in |
Drill Size | 1 25/64 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-6)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK2 (OSL114C-2)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- DRILL AMERICA 1/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/4)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- Zoro Select Renewable Bushings