Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-25/64 In
Mfr # SF11240RD
Zoro # G6281107
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 25/64 in
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11240RD
- Zoro # G6281107
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 25/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 2 1/2 in |
Head Dia. | 2 19/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Outside Dia. | 1 3/4 in |
Drill Size | 1 25/64 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Standard Tip Bit Set, 32-Piece (32526)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.80mm (46455)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- Zoro Select Renewable Bushings