Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-23/64 In
Mfr # SF11234QY
Zoro # G6280845
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/8"
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11234QY
- Zoro # G6280845
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 2 19/64 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 1 23/64 in |
Overall Length | 2 1/8 in |
Drill Size | 1 23/64 in |
Size - Decimal | 23/32 in - 0.7188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030R)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- Zoro Select Renewable Bushings