Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-23/64 In
Mfr # SF11222QY
Zoro # G6280285
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Hardness Rc 62-64
- Head Material High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11222QY
- Zoro # G6280285
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 2 19/64 in |
Drill Size | 1 23/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1 23/64 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 1-5/8 in - 1.6250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X30)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.1A21)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #48 (C73476)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- Zoro Select Renewable Bushings