Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-23/32 In
Mfr # SF14448TF
Zoro # G6283155
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14448TF
- Zoro # G6283155
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1 23/32 in |
Head Dia. | 2 51/64 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Overall Length | 3 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 23/32 in |
Details
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Standard Wall |
Head Thickness | 3/8" |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Bushing Type | Slip Fixed Renewable Combination |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Decimal Equivalent | 1.7187 |
Head Type | Yes |
Bushing Code | SF |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 4 mm L.100 mm (02151004)
- JONES STEPHENS Tool Tote Tray, 9 in. x 15 in. x 5 in. with 6 Dividers (T60122)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 8-pcs. (96469215)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- Zoro Select Drill Bushings