Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-21/64 In
Mfr # SF11240QS
Zoro # G6281073
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Drill Size 1 21/64 in
- Outside Dia. 1 3/4 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11240QS
- Zoro # G6281073
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 21/64 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 2 1/2 in |
Inside Dia. | 1 21/64 in |
Head Dia. | 2 19/64 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- GEARWRENCH 20 Pc 14 Drive Torque Screwdriver Set 1050 inlbs (KDT89620)
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/32)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- Zoro Select Renewable Bushings