Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-19/64 In
Mfr # SF11248QN
Zoro # G6281317
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Size 1 19/64 in
- Measurement System Fractional Inch
- Head Material High Speed Steel
- Head Dia. 2 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11248QN
- Zoro # G6281317
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 19/64 in |
Head Dia. | 2 19/64 in |
Inside Dia. | 1 19/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4712MCF)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 1/2 (C15994)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Renewable Bushings