Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-19/64 In
Mfr # SF11240QN
Zoro # G6281055
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Head Type Headed
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11240QN
- Zoro # G6281055
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 19/64 in |
Inside Dia. | 1 19/64 in |
Outside Dia. | 1 3/4 in |
Head Dia. | 2 19/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- OTC Torx Bit Socket T20, 1/4" (OTC6103)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- Zoro Select Drill Bushings