Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-1/8 In
Mfr # SF11248PM
Zoro # G6281213
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Rockwell Hardness RC 62-64
- Size- Decimal 1-1/8" (1.1250)
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11248PM
- Zoro # G6281213
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Size- Decimal | 1-1/8" (1.1250) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 1/8 in |
Overall Length | 3 in |
Head Dia. | 2 19/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Drill Size | 1 1/8 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2"opening size. (2632SW)
- WILLIAMS Williams Punch/Chisel Holder (28449-TH)
- STM Locking Assembly For Combination Square Set (220851)
- KO-KEN Bit Socket TORX T60 60mm 1/2 Sq. Drive (14025.60-T60)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Renewable Bushings