Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-1/8 In
Mfr # SF11240PM
Zoro # G6280951
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. 1 1/8 in
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Decimal Equivalent 1.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11240PM
- Zoro # G6280951
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 2 19/64 in |
Size- Decimal | 1-1/8" (1.1250) |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Drill Size | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 1/2 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 2" Kit (2676-22)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 8 (73308)
- STM Universal Angle Block Set (230867)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings