Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-17/64 In
Mfr # SF11228QI
Zoro # G6280513
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11228QI
- Zoro # G6280513
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 17/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1 17/64 in |
Overall Length | 1 3/4 in |
Head Dia. | 2 19/64 in |
Size - Decimal | 17/32 in - 0.5312 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Files, 8", 5/16" dia., 12 (90410)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK2 (OSL114C-2)
- ALLWAY 1 in. W Stainless Steel Contour Scraper Kit (CS6)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Drill Bushings