Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-164 In
Mfr # SF11240OU
Zoro # G6280906
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 2 19/64 in
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11240OU
- Zoro # G6280906
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 2 19/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 1 1/64 in |
Overall Length | 2 1/2 in |
Drill Size | 1 1/64 in |
Outside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- DEWALT 1/2" x 12" Black Oxide Drill Bit (DW1614)
- CURRENT TOOLS Cable Feeding Sheave for 3" Conduit (530FS)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE De (CMMT43574)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- Zoro Select Renewable Bushings