Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-15/64 In
Mfr # SF11240QE
Zoro # G6281012
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Bushing Head Type Headed
- Overall Length 2 1/2 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Inside Dia. 1 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11240QE
- Zoro # G6281012
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1 15/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Drill Size | 1 15/64 in |
Head Dia. | 2 19/64 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4770-12)
- BOSCH Hammer Drill Bit, 21" L, 1" Shank Size (HCFC5051)
- CHICAGO PNEUMATIC Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 15,000 rpm, 1.2 HP (CP3119-15ES)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- Zoro Select Drill Bushings