Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-13/64 In
Mfr # SF11240PZ
Zoro # G6280994
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Head Thickness 3/8"
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11240PZ
- Zoro # G6280994
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 2 1/2 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 1 13/64 in |
Outside Dia. | 1 3/4 in |
Drill Size | 1 13/64 in |
Head Dia. | 2 19/64 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 22 3/8 in Dieless Crimper (1981)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- HANSEN GLOBAL 3-Piece SAE Fractional Socket Tray Set (9301)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- Zoro Select Drill Bushings