Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-13/32 In
Mfr # SF11248RF
Zoro # G6281362
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size 1 13/32 in
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11248RF
- Zoro # G6281362
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 2 19/64 in |
Overall Length | 3 in |
Size- Decimal | 1-13/32" (1.4062) |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 13/32 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- SKIL Brush Cap Assembly (95111L)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- Zoro Select Drill Bushings