Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-1/32 In
Mfr # SF11248OW
Zoro # G6281161
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 3 in
- Outside Dia. 1 3/4 in
- Hardness Rc 62-64
- Head Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11248OW
- Zoro # G6281161
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3 in |
Outside Dia. | 1 3/4 in |
Drill Size | 1 1/32 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 2 19/64 in |
Inside Dia. | 1 1/32 in |
Size- Decimal | 1-1/32" (1.0039) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.006)
- FEIN SLUGGER, COBALT/TIN I 11/16in X 2in (63134174102)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- Zoro Select Renewable Bushings