Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-13/16 In
Mfr # SF14440TR
Zoro # G6282963
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/8"
- Drill Size 1 13/16 in
- Hardness Rc 62-64
- Bushing Head Type Headed
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF14440TR
- Zoro # G6282963
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 13/16 in |
Size- Decimal | 1-13/16" (1.8125) |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Overall Length | 2 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 2 51/64 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 13/16 in |
Size - Decimal | 1-9/64 in - 1.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Stl Pipe Wrench, 36" (TIT21336)
- DEWALT 20x Transit Level Package (DW092PK)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- Zoro Select Renewable Bushings