Zoro Select

Drill Bushing, SF, Drill Size 1-1/2 In


product price: $33.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Outside Dia. Tolerance -0.0004 in /+0.0000 in
  • Material 52100 Thru Hardened
  • Overall Length 2 1/8 in
  • Drill Size 1 1/2 in
  • Inside Dia. 1 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. Tolerance -0.0004 in /+0.0000 in
Overall Length 2 1/8 in
Drill Size 1 1/2 in
Inside Dia. 1 1/2 in
Inside Dia. Tolerance +0.0001 in /+0.0005 in
Size- Decimal 1-1/2" (1.5000)
Head Dia. 2 51/64 in
Outside Dia. 2 1/4 in
Size - Decimal 19/32 in - 0.5938

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.