Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-11/64 In
Mfr # SF11248PU
Zoro # G6281231
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Outside Dia. 1 3/4 in
- Drill Bushing Wall Type Standard Wall
- Drill Size 1 11/64 in
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11248PU
- Zoro # G6281231
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Outside Dia. | 1 3/4 in |
Drill Size | 1 11/64 in |
Overall Length | 3 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 11/64 in |
Head Dia. | 2 19/64 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- URREA 3/8" drive, hexagonal bit impact socket 1/4" (7290-1/4)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- Zoro Select Renewable Bushings