Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-1/16 In
Mfr # SF11222PB
Zoro # G6280093
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1 1/16 in
- Overall Length 1 3/8 in
- Material - Machining High Speed Steel
- Inside Dia. 1 1/16 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF11222PB
- Zoro # G6280093
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 1/16 in |
Overall Length | 1 3/8 in |
Inside Dia. | 1 1/16 in |
Size- Decimal | 1-1/16" (1.0625) |
Outside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 2 19/64 in |
Size - Decimal | 15/64 in - 0.2344 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390193)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- BONDHUS Hollow Shaft Nut Driver 1/4In (38412)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- Zoro Select Renewable Bushings