Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size K
Mfr # P3212HW
Zoro # G3070816
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3212HW
- Zoro # G3070816
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | K |
Inside Dia. | K |
Size- Decimal | K (0.2810) |
Size - Decimal | 3/4 in - 0.7500 |
Details
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.2810 |
Measurement System | Letter |
Finish | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER One Way Screw Remover, No.18 to No.20 (88256)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- MAKITA 4-1/2" x 16" Pointed Spade, 3/4" Hex (751107-A)
- DRILL AMERICA 1-7/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/64)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P264HH)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- Zoro Select Drill Bushings