Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size D
Mfr # P268HD
Zoro # G3071455
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size D
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. D
- Bushing Head Type Headless
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P268HD
- Zoro # G3071455
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | D |
Inside Dia. | D |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Size- Decimal | D (0.2460) |
Size - Decimal | 3/32 in - 0.0938 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.2460 |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR6114B25)
- CORNINGWARE Diablo Diamond Grit Hole Saw, 1/4 In Dia (DHS0250DG)
- WESTWARD Roll Pin Punch, 1/4 In Tip, 6 7/16 In L (2AJG3)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, H, Drill Size 15/64 In (HT2810GX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4820LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H324GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size C (P3216HB)
- Zoro Select Drill Bushings