Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size B
Mfr # P3212GZ
Zoro # G3071105
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size B
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.2380
- Head Material High Speed Steel
- Size- Decimal B (0.2380)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3212GZ
- Zoro # G3071105
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | B |
Overall Length | 3/4 in |
Size- Decimal | B (0.2380) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | B |
Size - Decimal | 3/4 in - 0.7500 |
Details
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2380 |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Measurement System | Letter |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Nail Feeder for Hitachi NR83A, NR83A2, NR83A2(S) Framing Nailers (Black) (SP 877-393Z-B)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3126)
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-12)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/64 In (H3216GX)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, P, Drill Size # 44 (P1312CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- ZORO SELECT Drill Bushing, P, Drill Size # 21 (P205EX)
- Zoro Select Drill Bushings