Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 8
Mfr # P3216GB
Zoro # G3070527
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Bushing Head Type Headless
- Hardness Rc 62-64
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3216GB
- Zoro # G3070527
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Size- Decimal | #8 (0.1990) |
Inside Dia. | #8 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 in |
Drill Size | #8 |
Size - Decimal | 3/4 in - 0.7500 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Decimal Equivalent | 0.1990 |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base (SBV-65)
- STARRETT Tool Post Holder (PT99438)
- PROTO Adjustable Wrench (J704SLA)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- Zoro Select Drill Bushings