Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 7/64 In
Mfr # P1612DJ
Zoro # G3076145
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/4 in
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.1094
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Drill Size 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1612DJ
- Zoro # G3076145
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | 7/64 in |
Size- Decimal | 7/64" (0.1094) |
Overall Length | 3/4 in |
Inside Dia. | 7/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1-9/32 in - 1.2812 |
Details
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1094 |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Floor Scraper, Stiff, 10-1/4", SS (29109)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. (01889023)
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (P164DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- Zoro Select Press-Fit Bushings