Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 7/32 In
Mfr # P268GO
Zoro # G3071586
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Outside Dia. 13/32 in
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P268GO
- Zoro # G3071586
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Overall Length | 1/2 in |
Drill Size | 7/32 in |
Size- Decimal | 7/32" (0.2188) |
Inside Dia. | 7/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2188 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6216)
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 67 (P104AP)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- Zoro Select Drill Bushings