Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 7
Mfr # P3212GD
Zoro # G1832638
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Drill Bushing Wall Type Standard Wall
- Inside Dia. #7
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3212GD
- Zoro # G1832638
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | #7 |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | #7 (0.2010) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | #7 |
Size - Decimal | 3/32 in - 0.0938 |
Details
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2010 |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Measurement System | Wire |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 12 (5-332)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- Zoro Select Press-Fit Bushings