Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 6
Mfr # P3212GF
Zoro # G3071349
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. 1/2 in
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3212GF
- Zoro # G3071349
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | #6 (0.2040) |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | #6 |
Inside Dia. | #6 |
Size - Decimal | 3/32 in - 0.0938 |
Details
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2040 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long T40 Star Bit Socket (3-0600)
- APEX TOOL GROUP 3 Pc 1/4 3/8 & 1/2 90T Tooth Ratchet Set, 81207T (81207T)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- CHICAGO PNEUMATIC Chisel Cold, 0.498in Shank, Chisel Bit (A047073)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5620MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (P2612GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- Zoro Select Drill Bushings