Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 5mm
Mfr # P3212GA
Zoro # G8545582
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Material 52100 Thru Hardened
- Size- Decimal 5.00mm (0.1969)
- Decimal Equivalent 0.1969
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3212GA
- Zoro # G8545582
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 5.00mm (0.1969) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Drill Size | 5.00 mm |
Inside Dia. | 5.00 mm |
Size - Decimal | 3/32 in - 0.0938 |
Details
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.1969 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Metric |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 (32287)
- METABO Plunge Saw Blade Wood + Metal BiM 20mm (626952000)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P4016IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P268HG)
- ZORO SELECT Drill Bushing, H, Drill Size # 24 (H204EQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (H6416LX)
- Zoro Select Press-Fit Bushings