Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 5/64 In
Mfr # P134CF
Zoro # G3073659
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0781
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Outside Dia. 13/64 in
- Hardness Rc 62-64
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P134CF
- Zoro # G3073659
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 13/64 in |
Overall Length | 1/4 in |
Drill Size | 5/64 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. | 5/64 in |
Size- Decimal | 5/64" (0.0781) |
Size - Decimal | 25/32 in - 0.7812 |
Details
Decimal Equivalent | 0.0781 |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-13MM)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (PT246GK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/64 In (PT366IF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4012KK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H268FW)
- Zoro Select Drill Bushings