Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 5/32 In
Mfr # P204EU
Zoro # G3072688
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Type Headless Press Fit
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal 5/32" (0.1562)
- Decimal Equivalent 0.1562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P204EU
- Zoro # G3072688
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Size- Decimal | 5/32" (0.1562) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | 5/32 in |
Outside Dia. | 5/16 in |
Drill Size | 5/32 in |
Size - Decimal | 5/32" - 0.1562 |
Details
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.1562 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1/4 Straight Ext Composte Die Grinder (JAT-417)
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L (54TM09)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Silver/Wood Grain (1YJD8)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4034JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H1316BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 43/64 In (P6448MP)
- Zoro Select Press-Fit Bushings