Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 47
Mfr # P1316CG
Zoro # G1988239
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 13/64 in
- Bushing Head Type Headless
- Size- Decimal #47 (0.0785)
- Bushing Type Headless Press Fit
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P1316CG
- Zoro # G1988239
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 13/64 in |
Size- Decimal | #47 (0.0785) |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. | #47 |
Drill Size | #47 |
Size - Decimal | 23/32 in - 0.7188 |
Details
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Measurement System | Wire |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.0785 |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.2-32-5/16X18-B Revolving Ball Knob (319.2-32-5/16X18-B)
- DRILL AMERICA 7/16"-16 HSS Plug Hand Tap (DWTST7/16-16P)
- GREY PNEUMATIC $SKT SET 1/2" DR 19PC 12 PT STD FRACT IM (GP1719)
- WELLER GearWrench 9/16 inch in. X 9/16 inch in. 12 Point SAE Ratcheting Combination Wrench 7.504 in. L 1 pc (86946)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (PT288HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 13 (H204FR)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 43/64 In (H6416MP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H264FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.6mm (H3212HK)
- Zoro Select Press-Fit Bushings