Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 3mm
Mfr # P1612DS
Zoro # G3075917
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 3.00mm (0.1181)
- Heat Treatment Through Hardened
- Measurement System Metric
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P1612DS
- Zoro # G3075917
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 3.00mm (0.1181) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3.00 mm |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 3/4 in |
Outside Dia. | 1/4 in |
Drill Size | 3.00 mm |
Size - Decimal | 19/64 in - 0.2969 |
Details
Heat Treatment | Through Hardened |
Measurement System | Metric |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.1181 |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic (2820-J)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-09)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/4 In, III, T .062 In (22256)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 15 (P2022FN)
- ZORO SELECT Drill Bushing, Type P, Drill Size C (P3216HB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H324GA)
- ZORO SELECT Drill Bushing, H, Drill Size 8.25mm (H408IS)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H4016JZ)
- Zoro Select Drill Bushings