Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 39
Mfr # P164DA
Zoro # G3072925
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/4 in
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Head Material High Speed Steel
- Size- Decimal #39 (0.0995)
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P164DA
- Zoro # G3072925
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | #39 (0.0995) |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #39 |
Inside Dia. | #39 |
Size - Decimal | 3.00mm - 0.1181 |
Details
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.0995 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Wire |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 6 In. Slip Joint Pliers (303712)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- WOODOWL Spade Bit 4-3/4" x 3/4" (00409)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- Zoro Select Drill Bushings