Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 38
Mfr # P1612DC
Zoro # G3076197
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Decimal Equivalent 0.1015
- Material 52100 Thru Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P1612DC
- Zoro # G3076197
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 1/4 in |
Drill Size | #38 |
Inside Dia. | #38 |
Size- Decimal | #38 (0.1015) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | 1-9/32 in - 1.2812 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.1015 |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Wire |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT 3/8" DRILL BIT-EACH (DW1924B)
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Shallow Impact Socket (5-5027)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- Zoro Select Press-Fit Bushings