Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 37
Mfr # P164DE
Zoro # G3072898
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P164DE
- Zoro # G3072898
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | #37 |
Outside Dia. | 1/4 in |
Size- Decimal | #37 (0.1040) |
Drill Size | #37 |
Size - Decimal | #37 - 0.1040 |
Details
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1040 |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Wire |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Air Rivet Gun (ALL18210)
- WESTWARD 3/8" Drive 36 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Chrome Finish (5TZD5)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4820LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- Zoro Select Drill Bushings