Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 36
Mfr # P1628DH
Zoro # G6247972
product price: $16.55
/ea
$16.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #36
- Drill Bushing Wall Type Standard Wall
- Bushing Type Headless Press Fit
- Decimal Equivalent 0.1065
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1628DH
- Zoro # G6247972
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #36 |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 1/4 in |
Drill Size | #36 |
Size- Decimal | #36 (0.1065) |
Size - Decimal | 29/32 in - 0.9062 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.1065 |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Wire |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Triangular Rigid Scraping Blade (DWA4232)
- OSG Jobber Drill Bit, 5/16 in., XPM (8612794)
- BOSCH Hammer Core Bit, 2-5/8 In. (HC7503)
- KODIAK CUTTING TOOLS 1"-11-1/2 Die Hex Rethreading Carbon Steel NPT (5471631)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 67 (P104AP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- Zoro Select Press-Fit Bushings